Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 642A, Yellow

  • Item # 38MN72
  • Mfr. Model # IVR402A
HP Toner Cartridge, No. 642A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MN72
Mfr. Model # IVR402A
UNSPSC #44103103
Shipping Weight 4.33 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 642A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P4005
Max. Page Yield 7500
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms