Check Availability
  • INNOVERA 

    DVD+R Disc, 4.70 GB Capacity, 16x Speed

  • Item # 6PKN2
  • Mfr. Model # IVR46851
DVD+R Disc, 4.70 GB Capacity, 16x Speed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a large storage capacity, these DVD-Rs can hold music, photos, videos, and more. The "write once" format means that the data cannot be altered once it is written to the disc. The surface is easy to write on.
Show More Close
 

Technical Specifications

Item # 6PKN2
Mfr. Model # IVR46851
UNSPSC #43201811
Shipping Weight 1.963 lbs
Country of Origin India *
Item DVD+R Disc
Capacity 4.70 GB
Time 120 min.
Speed 16x
Packaging Spindle
Surface Type Branded
Color Silver
* This product's country of origin is subject to change

Welcome Sign In