Check Availability
  • INNOVERA 

    DVD-R Disc, 4.70 GB Capacity, 16x Speed

  • Item # 6PKN0
  • Mfr. Model # IVR46850
DVD-R Disc, 4.70 GB Capacity, 16x Speed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PKN0
Mfr. Model # IVR46850
UNSPSC #43202101
Shipping Weight 1.963 lbs
Country of Origin India *
Item DVD-R Disc
Capacity 4.70 GB
Time 120 min.
Speed 16x
Packaging Spindle
Surface Type Branded
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions