Check Availability
  • INNOVERA 

    Brother Ink Cartridge, No. LC75C, Cyan

  • Item # 38MV43
  • Mfr. Model # IVRLC75C
Brother Ink Cartridge, No. LC75C, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MV43
Mfr. Model # IVRLC75C
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. LC75C
Ink/Toner Color Cyan
Printer Brand Brother
Printer Series MFC
Printer Model MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Max. Page Yield 600
Color Cyan
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close