Check Availability
  • INNOVERA 

    Brother Ink Cartridge, No. LC65BK, Black

  • Item # 38MV38
  • Mfr. Model # IVRLC65BK
Brother Ink Cartridge, No. LC65BK, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MV38
Mfr. Model # IVRLC65BK
UNSPSC #44103105
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. LC65BK
Ink/Toner Color Black
Printer Brand Brother
Printer Series DCP, MFC
Printer Model DCP-165C, DCP-375CW, DCP-385C, DCP-395CW, DCP-585CW, MFC-5490CN, MFC-5895CW, MFC-6490CW, MFC-6890CW, MFC-790CW
Max. Page Yield 900
Color Black
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close