Check Availability
  • INNOVERA 

    Brother Ink Cartridge, No. LC61M, Magenta

  • Item # 38MV36
  • Mfr. Model # IVRLC61M
Brother Ink Cartridge, No. LC61M, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MV36
Mfr. Model # IVRLC61M
UNSPSC #44103105
Shipping Weight 0.143 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. LC61M
Ink/Toner Color Magenta
Printer Brand Brother
Printer Series DCP, MFC
Printer Model DCP-165C, DCP-385C, DCP-585C, MFC-290C, MFC-490CW, MFC-5490CW, MFC-6490CW, MFC-790CW, MFC-990CW
Max. Page Yield 325
Color Magenta
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close