Check Availability
  • INNOVATIVE PRODUCTS OF AMERICA 

    Bore Brush Set, Steel, 4 pcs.

  • Item # 49ZT68
  • Mfr. Model # 8084
Bore Brush Set, Steel, 4 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49ZT68
Mfr. Model # 8084
UNSPSC #47131605
Shipping Weight 0.41 lbs
Country of Origin China *
Item Bore Brush Set
Type Bushing Driver
Application Automotive
Number of Pieces 4
Material Brass
For Use With Ports, Tubes, Bearings and Wire Brush
Includes 10mm Brush, 15mm Brush, 19mm Brush, 1/4" Standard Driver
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms