Check Availability
  • INNOVATIVE COMPONENTS 

    T Knob,3/4,1 1/8 In,3/8-16,2 1/2 In

  • Item # 3GEL9
  • Mfr. Model # GN6C0750T7---21
T Knob,3/4,1 1/8 In,3/8-16,2 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For moderate- to heavy-torque applications.
Show More Close
 

Technical Specifications

Item # 3GEL9
Mfr. Model # GN6C0750T7---21
UNSPSC #31162801
Catalog Page 2323
Shipping Weight 0.07 lbs
Country of Origin USA *
Item T Knob
Screw Length 0.75"
Length 1.125"
Thread Size 3/8-16
Diameter 2.50"
Base Dia. (In.) 0.75
Knob Type Black Polypro Plastic,Steel Zinc Insert
Style T Knob w/Screw
Material Steel
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms