Check Availability
  • INNOVATIVE COMPONENTS 

    T Knob, 1 In, 3/8-16, 2 In, Blind

  • Item # 3GEL2
  • Mfr. Model # GN6C----T5-B-21
T Knob, 1 In, 3/8-16, 2 In, Blind
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For moderate- to heavy-torque applications.
Show More Close
 

Technical Specifications

Item # 3GEL2
Mfr. Model # GN6C----T5-B-21
UNSPSC #31162801
Catalog Page 2323
Shipping Weight 0.003 lbs
Country of Origin USA *
Item T Knob
Length 1.00"
Thread Size 3/8-16
Diameter 2.00"
Tap Type (In.) Blind
Base Dia. (In.) 0.75
Knob Type Black Polypro Plastic,Steel Zinc Insert
Style T Knob
Material Steel
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In