Check Availability
  • INNOVATIVE COMPONENTS 

    T Knob, 1 In, 1/4-20, 2 In, Blind

  • Item # 3GEJ9
  • Mfr. Model # GN4C----T5-B-21
T Knob, 1 In, 1/4-20, 2 In, Blind
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For moderate- to heavy-torque applications.
Show More Close
 

Technical Specifications

Item # 3GEJ9
Mfr. Model # GN4C----T5-B-21
UNSPSC #31162801
Catalog Page 2323
Shipping Weight 0.04 lbs
Country of Origin USA *
Item T Knob
Length 1.00"
Thread Size 1/4-20
Diameter 2.00"
Tap Type (In.) Blind
Base Dia. (In.) 0.75
Knob Type Black Polypro Plastic,Steel Zinc Insert
Style T Knob
Material Steel
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In