Check Availability
  • INNOVATIVE COMPONENTS 

    T Knob, 3/4, 1 In, 1/4-20, 1 1/8 In

  • Item # 3GEH9
  • Mfr. Model # GN4C0750T1---21
T Knob, 3/4, 1 In, 1/4-20, 1 1/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For moderate- to heavy-torque applications.
Show More Close
 

Technical Specifications

Item # 3GEH9
Mfr. Model # GN4C0750T1---21
UNSPSC #31162801
Catalog Page 2323
Shipping Weight 0.02 lbs
Country of Origin USA *
Item T Knob
Screw Length 0.75"
Length 1.00"
Thread Size 1/4-20
Diameter 1.125"
Base Dia. (In.) 0.50
Knob Type Black Polypro Plastic,Steel Zinc Insert
Style T Knob w/Screw
Material Steel
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions