Check Availability
  • INNOVATIVE COMPONENTS 

    Snap Lock Star Knob, 2 1/4 In, Thru, 3/8

  • Item # 3GEU9
  • Mfr. Model # GNH3-HEX5SA----
Snap Lock Star Knob, 2 1/4 In, Thru, 3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded with a hex hole to accept standard locknuts, hex nuts, hex bolts, and hex cap screws. Fasteners can be easily pushed into position and snapped into the hex hole for a secure fit.
Show More Close
 

Technical Specifications

Item # 3GEU9
Mfr. Model # GNH3-HEX5SA----
UNSPSC #31162801
Catalog Page 2324
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Snap Lock Star Knob
Length 1.00"
Thread Size 3/8"
Diameter 2.25"
Tap Type (In.) Thru
Base Dia. (In.) 1.00
Knob Type Black Polypro Plastic, Hex Hole
Style Snap Lock Star
Material Plastic Hex Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In