Check Availability
  • INNOVATIVE COMPONENTS 

    Ring Handle Lock Pin, 2-1/2, 5/16, SS

  • Item # 5REU5
  • Mfr. Model # GL5X2500R----X0
Ring Handle Lock Pin, 2-1/2, 5/16, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Positive locking pin from Innovative Components provides a secure way to adjust or remove accessories on equipment. Includes ring-handle with attached split ring.
Show More Close
 

Technical Specifications

Item # 5REU5
Mfr. Model # GL5X2500R----X0
UNSPSC #27112133
Catalog Page 2321
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Ball Lock Pin
Grip Length 2-1/2"
Pin Dia. 5/16"
Knob Type Positive Locking Pin
Style Ring Handle
Material 17-4 Stainless Steel
Finish Plain
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In