Check Availability
  • INNOVATIVE COMPONENTS 

    Fluted Knob, 1 3/4 In, Thru, Locking, 1/4-20

  • Item # 3GDW2
  • Mfr. Model # GN4C----F4-L-21
Fluted Knob, 1 3/4 In, Thru, Locking, 1/4-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large flutes and wide hub design for heavy torque applications, clamping, and quick adjustment. Easy to grasp and turn.
Show More Close
 

Technical Specifications

Item # 3GDW2
Mfr. Model # GN4C----F4-L-21
UNSPSC #31162801
Catalog Page 2324
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Fluted Knob
Length 0.875"
Thread Size 1/4-20
Diameter 1.75"
Tap Type (In.) Thru, Locking
Base Dia. (In.) 1.25
Knob Type Black Polypro Plastic, Steel Zinc Locknut
Style Fluted
Material Steel
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions