Check Availability
Fluted Knob,1 3/8 In,Thru,1/4-20
  • INNOVATIVE COMPONENTS 

    Fluted Knob,1 3/8 In,Thru,1/4-20

  • Item # 3GDV1
  • Mfr. Model # 3GDV1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Large flutes and wide hub design for heavy torque applications, clamping, and quick adjustment. Easy to grasp and turn.
Show More Close
 

Technical Specifications

Item # 3GDV1
Mfr. Model # 3GDV1
UNSPSC #31162801
Catalog Page 2324
Shipping Weight 0.02 lbs
Country of Origin Varies *
Item Fluted Knob
Length 0.50"
Thread Size 1/4-20
Diameter 1.375"
Tap Type (In.) Thru
Base Dia. (In.) 1.00
Knob Type Black Polypro Plastic, Steel Zinc Insert
Style Fluted
Material Steel
Finish Zinc Plated

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms