This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INNOTEX 

    Gloves, Kangaroo, Gray and Black, 2XS, PR

  • Item # 40P445
  • Mfr. Model # GINNO7552XS
Gloves, Kangaroo, Gray and Black, 2XS, PR

Product Details

These gloves give a secure grip wet or dry with minimal water absorption. The lightweight and durable kangaroo palm delivers outstanding protection against cuts and abrasions, and the feature CROSSTECH® glove inserts guard against hot water, blood, body fluids, and common chemicals. Nomex®/Kevlar® thermal lining provides extra heat and slash protection. Additional flexibility is offered by the formed knuckle-guard, which also helps reduce hand fatigue. The anatomically correct thumb to finger movement allows for better tactility while their elastic stitching offers a comfortable feel.
Show More Close
 

Technical Specifications

Item # 40P445
Mfr. Model # GINNO7552XS
UNSPSC #46181504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Gloves
Size 2XS
Application Firefighting
Color Gray and Black
Palm Material Kangaroo
Back Material Gray Elk
Lining 8 oz. NX/KV
Thumb Style Pivot
Design 2D
Standards NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms