Check Availability
  • INNOTEX 

    Gloves,Kangaroo,Gray and Black,2XS,PR

  • Item # 40P438
  • Mfr. Model # GINNO7502XS
Gloves,Kangaroo,Gray and Black,2XS,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves give a secure grip, wet or dry, with minimal water absorption. Their lightweight and durable kangaroo palm delivers outstanding protection against cuts and abrasions. Features include the CROSSTECH® glove inserts that guard against hot water, blood, body fluids, and common chemicals. The Nomex®/Kevlar® thermal lining provides additional heat and slash protection. The glove's anatomically correct thumb to finger movement allows for better tactility. Their formed knuckle-guard helps reduce hand fatigue and offers flexibility, while the elastic stitching gives a comfortable feel.
Show More Close
 

Technical Specifications

Item # 40P438
Mfr. Model # GINNO7502XS
UNSPSC #46181504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Gloves
Cuff Nomex(R)
Size 2XS
Application Firefighting
Color Gray and Black
Palm Material Kangaroo
Back Material Gray Elk
Lining 8 oz. NX/KV
Thumb Style Pivot
Design 2D
Standards NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms