Check Availability
  • INNOTEX 

    Gloves,Cowhide,Black,XS,PR

  • Item # 40P411
  • Mfr. Model # GINNO710XS
Gloves,Cowhide,Black,XS,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 2D pattern on these black split cowhide palm provides outstanding abrasion resistance protection. Each pair of gloves features SEF thermal lining and PRO-TECT™ glove inserts for added thermal protection. The anatomically correct thumb to finger movement allows for better grip and tactility. A durable Kevlar® thread on shell and elastic stitching offers a comfortable feel with additional support.
Show More Close
 

Technical Specifications

Item # 40P411
Mfr. Model # GINNO710XS
UNSPSC #46181504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Gloves
Cuff White Nomex Wristlet
Size XS
Application Firefighting
Color Black
Palm Material Cowhide
Back Material Cowhide
Lining SEF
Thumb Style Pivot
Design 2D
Standards NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms