Check Availability
  • INNOTEX 

    Firefighters Gloves,XL,Black,PR

  • Item # 45KG19
  • Mfr. Model # GINNO717XL
Firefighters Gloves,XL,Black,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG19
Mfr. Model # GINNO717XL
UNSPSC #46181504
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Firefighters Gloves
Size XL
Application Firefighting
Color Black
Palm Material Cowhide Leather
Back Material Cowhide Leather
Lining SEF Thermal
Thumb Style Pivot
Design 2D
Standards NFPA 1971 2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms