This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INNOTEX 

    Firefighters Gloves, XS, Black, PR

  • Item # 45KG15
  • Mfr. Model # GINNO717XS
Firefighters Gloves, XS, Black, PR

Technical Specifications

Item # 45KG15
Mfr. Model # GINNO717XS
UNSPSC #46181504
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Firefighters Gloves
Size XS
Application Firefighting
Color Black
Palm Material Cowhide Leather
Back Material Cowhide Leather
Lining SEF Thermal
Thumb Style Pivot
Design 2D
Standards NFPA 1971 2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms