Check Availability
  • INNOTEX 

    Firefighters Gloves,Wristlet Cuff,2XS,PR

  • Item # 45KG07
  • Mfr. Model # GINNO7122XS
Firefighters Gloves,Wristlet Cuff,2XS,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG07
Mfr. Model # GINNO7122XS
UNSPSC #46181504
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Firefighters Gloves
Cuff White Nomex Wristlet
Size 2XS
Application Firefighting
Color Black
Palm Material Cowhide Leather
Back Material Cowhide Leather
Lining SEF Thermal
Thumb Style Pivot
Design 2D
Standards NFPA 1971 2013
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms