Check Availability
  • INGERSOLL RAND 

    Tool Balancer,4 to 6 Lb.

  • Item # 38N653
  • Mfr. Model # BLD3
Tool Balancer,4 to 6 Lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38N653
Mfr. Model # BLD3
UNSPSC #27112809
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Tool Balancer
Series BLD
For Tool Weighing 4.00 to 6.00 lb.
Cable Length 5.2 ft.
Ratchet Lock No
Reel Weight 1 lb.
Overall Height 10-1/4"
Overall Width 4-5/16"
Overall Depth 2-1/4"
Housing Material Aluminum
Cable Material Stainless Steel
Lock Mechanism No Lock Mechanism
Tension Adjustment Rotation
Features Adjustable Capacity, Anti Friction Cable Guide
Includes Upper Suspension Shackle
* This product's country of origin is subject to change

Compliance and Restrictions