Check Availability
  • INGERSOLL RAND 

    Solenoid Valve Manifold For Use With: Ingersoll Rand Zimmerman Series Lift Assist; 3/8" Valve Port S

  • Item # 5EFP5
  • Mfr. Model # BW-EZKIT
Solenoid Valve Manifold For Use With: Ingersoll Rand Zimmerman Series Lift Assist; 3/8" Valve Port S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solenoid Valve Manifold provides a free air link between the Air Cable Balancer and Lift Assist. Includes a manifold for balancer attachment, and a quad coil hose for up, down, interlock, and lift assist air supply. For use with Ingersol Rand Zimmerman Lift Assists.
Show More Close
 

Technical Specifications

Item # 5EFP5
Mfr. Model # BW-EZKIT
UNSPSC #27131601
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Valve Manifold
For Use With Ingersoll Rand Zimmerman Series Lift Assist
Number of Valve Stations 1
Valve Port Size 3/8"
Pneumatic Valves Product Group Solenoid Valve Manifold
Length (In.) 3.74
Width (In.) 2.25
Height (In.) 1
Includes Mounting Hardware, 7 Ft Quad Coil Hose
* This product's country of origin is subject to change

Compliance and Restrictions