Check Availability
  • INGERSOLL RAND 

    Rear Exhaust Straight Air Die Grinder, 1/4" and 6mm Collet, 18,000 rpm Free Speed, 1.0 HP

  • Item # 45JW75
  • Mfr. Model # M2H180RG4
Rear Exhaust Straight Air Die Grinder, 1/4" and 6mm Collet, 18,000 rpm Free Speed, 1.0 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ingersoll Rand® M2-Series Carbide Burr Straight Grinder offers versatility and power with low maintenance requirements. Compact and powerful tool has 1HP motor for faster material removal. Ergonomic handle design and low-profile throttle lever increases comfort and reduces hand fatigue for improved productivity. Speed governed to maximize productivity, efficiency, and life of abrasives.
Show More Close
 

Technical Specifications

Item # 45JW75
Mfr. Model # M2H180RG4
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 18,000 rpm
HP 1.0 HP
Collet 1/4" and 6mm
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 42.0
Average CFM @ 15 Second Run Time 10.50
Handle Material Glass Reinforced Nylon
Min. Hose Size 3/8"
Overall Length 8-25/64"
Required Pressure 90 psi
Air Inlet 3/8" NPT
Bearing Type Ball
Throttle Safety Lever
Characteristics Lube Free Motor
Includes 1/4" and 6mm Collets, Wrenches, Piped Exhaust
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions