Check Availability
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.33 HP
  • INGERSOLL RAND 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.33 HP

  • Item # 23Z011
  • Mfr. Model # 308B
Qty
Invalid Quantity
Share This Product Add to List

Product Details

308B Series Air Straight Angle Die Grinder delivers powerful performance. Lightweight, ergonomic grip gives greater control. Composite housing protects tool from cool air. Used for weld breaking, deburring, polishing, and grinding. Easy-to-use integral safety-lock throttle lever prevents accidental start-up. Rear exhaust helps direct air away. Durable ball-bearing construction and strong aluminum housing improves balance and reduces vibration, along withstanding tough operating conditions. Note: Make sure that the carbide burr or grinding stone selected has the proper rating and spindle size. Not to be used with cutoff wheels.
Show More Close
 

Technical Specifications

Item # 23Z011
Mfr. Model # 308B
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 1.63 lbs
Country of Origin China *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 25,000 rpm
HP 0.33 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 28.0
Average CFM @ 15 Second Run Time 7.00
Handle Material Composite
Min. Hose Size 3/8"
Overall Length 6-27/32"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Lightweight, Durable, Ergonomic Composite
Includes Tool, (2) Wrenches, 6mm Collet and Manuals
Duty Standard

* This product's country of origin is subject to change

Compliance and Restrictions