Check Availability
Programable Air Compressor System Controller
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PPZ8
Mfr. Model # 39265889
UNSPSC #40151601
Shipping Weight 21.14 lbs
Country of Origin USA *
Item Air Compressor System Controller
Type Programable
Input Power 50VA
Input Voltage 115VAC/225VAC +/-10%
Phase 1
Hz 60/50
Enclosure Type NEMA 12
Temp. Range 32F to 115F
Humidity Range 0 to 95% RH
Height 9.45
Width 11.45
Depth 6.00
For Use With Positive Displacement Air Compressors
Application Managing 2 to 4 Air Compressors Based on Single Band Pressure Control
Features Single Point Control, Universal Connectivity, Fail Safe Operation, Multiple Control Modes, Automated System Shut-Down and Re-Pressurization Basis Programmed Schedules
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In