Check Availability
  • INGERSOLL RAND 

    Light Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 12T590
  • Mfr. Model # 7804XPA
Light Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12T590
Mfr. Model # 7804XPA
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 2.45 lbs
Country of Origin Japan *
Item - Air Drills Air Drill
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 1875 rpm
Duty Cycle - Air Tools Light Duty
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 1.90
CFM @ Full Load 18.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Composite
Variable Speed Yes
Throttle Type Trigger
Bearings Double Bearing
Housing Material Composite
Overall Length 7.6"
Tool Weight 1.8 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close