Check Availability
Industrial Duty Air Hammer, Blows per Minute: 2100, Stroke Length: 3"
  • INGERSOLL RAND 

    Industrial Duty Air Hammer, Blows per Minute: 2100, Stroke Length: 3"

  • Item # 3Y497
  • Mfr. Model # AVC12A1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Industrial-Duty Air Hammer is designed for constant use. Suitable for construction, chipping, cutting, riveting, scraping, and production line usage.Features spring-type chisel retainer. Replacement chisels and retainer, sold separately.

Note: Be sure that the chisel is held securely against the work surface is never allowed to be "free fire", or allow the chisel to strike the retainer.
Show More Close
 

Technical Specifications

Item # 3Y497
Mfr. Model # AVC12A1
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 4.05 lbs
Country of Origin China *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools Industrial Duty
Stroke Length 3"
Blows per Minute - Air Tools 2100
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.20
CFM @ Full Load 13.0
Min. Hose 3/8"
Overall Length 7-3/4"
Required Pressure 90 psi
Handle Type Pistol

* This product's country of origin is subject to change

Compliance and Restrictions