Check Availability
Industrial Duty Air Hammer, Blows per Minute: 3500, Stroke Length: 2-5/8"
  • INGERSOLL RAND 

    Industrial Duty Air Hammer, Blows per Minute: 3500, Stroke Length: 2-5/8"

  • Item # 23Z005
  • Mfr. Model # 122MAX
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for industrial duty applications, this air hammer is ideal for mufflers and pipe removal, body shop work, shock work, scraping rust, and light front-end work. This tool features a "Quick-Change" retainer for simple accessory changes, heat-treated impact parts for durability and an ergonomic handle for added operator comfort.
Show More Close
 

Technical Specifications

Item # 23Z005
Mfr. Model # 122MAX
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 5.65 lbs
Country of Origin Taiwan *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools Industrial Duty
Stroke Length 2-5/8"
Blows per Minute - Air Tools 3500
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 11.25
CFM @ Full Load 2.9
Min. Hose 3/8"
Overall Length 8-5/8"
Required Pressure 90 psi
Handle Type Pistol
Includes Tool, Quick Change Retainer, and Manuals

* This product's country of origin is subject to change

Compliance and Restrictions