Check Availability
  • INGERSOLL RAND 

    IQv Series Cordless Combination Kit, 20.0 Voltage, Number of Tools 2

  • Item # 20UJ13
  • Mfr. Model # IQV20-2032
IQv Series  Cordless Combination Kit, 20.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20UJ13
Mfr. Model # IQV20-2032
UNSPSC #27112703
Shipping Weight 14.22 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Impact Wrench, Ratchet
Voltage 20.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 2.5Ah
Series IQv Series(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 48KT05
Battery Pack Replacement 48KT05
Charger 40F180
Carrying Case Contractor Bag
Impact Wrench 26KR21
Ratchet 22MC20
Max. Torque 190 ft.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov