Check Availability
  • INGERSOLL RAND 

    General Duty Air Riveting Hammer, Stroke Length: 6"

  • Item # 436P77
  • Mfr. Model # AVC26B1
General Duty Air Riveting Hammer, Stroke Length: 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436P77
Mfr. Model # AVC26B1
UNSPSC #27112402
Shipping Weight 8.0 lbs
Country of Origin China *
Item - Air Hammers Air Riveting Hammer
Shank Size - Air Hammers 0.498"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools General Duty
Stroke Length 6"
Blows per Minute - Air Tools 1120
Air Inlet Size - Air Tools 1/4" NPT
CFM @ Full Load 14.0
Min. Hose 1/2"
Handle Type Gooseneck
* This product's country of origin is subject to change

Compliance and Restrictions