Check Availability
  • INGERSOLL RAND 

    General Duty Air Nibbler, Strokes per Minute: 3200, Gauge Thickness: 18

  • Item # 5MRY1
  • Mfr. Model # 325B
General Duty Air Nibbler, Strokes per Minute: 3200, Gauge Thickness: 18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MRY1
Mfr. Model # 325B
UNSPSC #27111521
Shipping Weight 2.6 lbs
Country of Origin China *
Item Air Nibbler
Duty General
Strokes per Minute 3200
Gauge Thickness 18
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 17.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 3/8"
Overall Length 7-1/3"
Housing Material Aluminum
Throttle Lever
Application General Industry or Automotive Repair
* This product's country of origin is subject to change

Compliance and Restrictions