Check Availability
  • INGERSOLL RAND 

    General Duty Air Hammer, Blows per Minute: 3000, Stroke Length: 2-9/32"

  • Item # 2Z750
  • Mfr. Model # 121/Q
General Duty Air Hammer, Blows per Minute: 3000, Stroke Length: 2-9/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2Z750
Mfr. Model # 121/Q
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 4.1 lbs
Country of Origin China *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools General Duty
Stroke Length 2-9/32"
Blows per Minute - Air Tools 3000
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.00
CFM @ Full Load 15.0
Min. Hose 3/8"
Overall Length 7-5/8"
Required Pressure 90 psi
Handle Type Pistol
* This product's country of origin is subject to change

Compliance and Restrictions