Check Availability
  • INGERSOLL RAND 

    General Duty Air Hammer, Blows per Minute: 5000, Stroke Length: 1-5/8"

  • Item # 20CK95
  • Mfr. Model # 115
General Duty Air Hammer, Blows per Minute: 5000, Stroke Length: 1-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Uses 0.401" shank chisels and features a spring-type chisel retainer. Note: When operating a hammer, always be sure that the chisel is held securely against the work surface and is never allowed to "free fire", or allow the chisel to strike the retainer.
Show More Close
 

Technical Specifications

Item # 20CK95
Mfr. Model # 115
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 3.2 lbs
Country of Origin Taiwan *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools General Duty
Stroke Length 1-5/8"
Blows per Minute - Air Tools 5000
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 2.00
CFM @ Full Load 14.0
Min. Hose 3/8"
Overall Length 6-7/64"
Required Pressure 90 psi
Handle Type Pistol
Features Suitable for Light Exhaust System Work, General Cutting, Chipping, Scraping
* This product's country of origin is subject to change

Compliance and Restrictions