Check Availability
General Duty Air Hammer, Blows per Minute: 1725, Stroke Length: 4"
  • INGERSOLL RAND 

    General Duty Air Hammer, Blows per Minute: 1725, Stroke Length: 4"

  • Item # 12T587
  • Mfr. Model # 132
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Industrial-Duty Air Hammer is designed for constant use. Suitable for construction, chipping, cutting, riveting, scraping, and production line usage.Features spring-type chisel retainer. Replacement chisels and retainer, sold separately.

Note: Be sure that the chisel is held securely against the work surface is never allowed to be "free fire", or allow the chisel to strike the retainer.
Show More Close
 

Technical Specifications

Item # 12T587
Mfr. Model # 132
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 4.23 lbs
Country of Origin China *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools General Duty
Stroke Length 4"
Blows per Minute - Air Tools 1725
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.00
CFM @ Full Load 11.0
Min. Hose 5/16"
Overall Length 8-1/2"
Required Pressure 90 psi
Handle Type Pistol
Features Alloyed Steel Barrel And Heat Treated Piston For Longer Life, Built In Power Regulator And Trigger Control

* This product's country of origin is subject to change

Compliance and Restrictions