Check Availability
  • INGERSOLL RAND 

    Cordless Belt Sander, 12.0 V, w/Battery

  • Item # 401R79
  • Mfr. Model # G1811-K2
Cordless Belt Sander, 12.0 V, w/Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 401R79
Mfr. Model # G1811-K2
UNSPSC #27112708
Shipping Weight 7.1 lbs
Country of Origin Taiwan *
Item Cordless Belt Sander
Voltage 12.0
Battery Included / Bare Tool Battery Included
Cordless Tool Battery Type Li-Ion
Belt Size 3/8" x 13"
Series IQV12
Corded/Cordless Cordless
No Load SFPM 1730
Handle Type Ergonomic Rubber Grip
Lock-on No
Lock-off No
Features Adjustable Belt Arm
Tool Weight 2.23 lb.
Tool Length 5.3"
Includes (2) 2.0Ah Li-Ion Batteries, Charger, (3) 60-Grit Belts, (3) 80-Grit Belts
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov