Check Availability
  • INGERSOLL RAND 

    Air Paving Breaker

  • Item # 3Y682
  • Mfr. Model # MX90A
Air Paving Breaker
Qty
  • Web Price
    $1,701.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3Y682
Mfr. Model # MX90A
UNSPSC #27131504
Catalog Page 2511
Shipping Weight 90.0 lbs
Country of Origin China *
Item Air Paving Breaker
Weight Class 90 Pound
Shank Size 1-1/8 x 6"
Piston Stroke 5-3/4"
Piston Bore 2-5/8"
Blows per Minute 1250
CFM @ Full Load 85.0
Required Pressure 90 psi
Air Inlet 3/4" NPT
Min. Hose Size 3/4"
Overall Length 27-1/2"
Handle Type T-Grip
Retainer Type Latch
Bushing Spring Loaded Anvil
Hole Dia. #N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov