Check Availability
  • INGERSOLL RAND 

    9000 rpm Free Speed, 4-1/2" Wheel Dia. Angle Air Grinder, 1.00 HP

  • Item # 45JW70
  • Mfr. Model # M2A120RP1045
9000 rpm Free Speed, 4-1/2" Wheel Dia. Angle Air Grinder, 1.00 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ingersoll Rand® M2-Series Type 27 and 28 Angle Grinder offers versatility and power with low maintenance requirements. Compact and powerful tool has 1HP motor for faster material removal. Ergonomic handle design and low-profile throttle lever increases comfort and reduces hand fatigue for improved productivity. Speed governed to maximize productivity, efficiency, and life of abrasives. Spindle lock allows fast and easy accessory changes.
Show More Close
 

Technical Specifications

Item # 45JW70
Mfr. Model # M2A120RP1045
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 9000 rpm
Wheel Dia. 4-1/2"
Wheel Type Type 27
HP 1.00 HP
Duty Industrial
CFM @ Full Load 40.0
Air Inlet 3/8" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 9-39/64"
Handle Material Glass Reinforced Nylon
Variable Speed No
Exhaust Rear
Throttle Safety Lever
Lock Yes
Includes Wrenches, Piped Exhaust, Side Handle
Grinder Type Right Angle
Spindle Size 5/8"-11
* This product's country of origin is subject to change

Compliance and Restrictions