Check Availability
  • INGERSOLL RAND 

    800 CFM Desiccant Compressed Air Dryer

  • Item # 2HUD3
  • Mfr. Model # HLA800
800 CFM Desiccant Compressed Air Dryer
Qty
  • Web Price
    $18,931.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heatless Twin Tower Regenerative Desiccant Air Dryers
• ISO Class: 2* Max. working pressure: 150 psi Max. inlet temp.: 120°F 115V 5.0 full-load amps
1-phase units feature advanced microprocessor controllers and include prefilters and afterfilters to remove oil and contaminates. NEMA 4 enclosure protects controller against water and condensation. Easy desiccant change. Switching valves direct wet inlet air between the 2 towers to provide a continuous supply of dry air. Diagnostic controls show regenerative sequence status.
Show More Close
 

Technical Specifications

Item # 2HUD3
Mfr. Model # HLA800
UNSPSC #40151610
Catalog Page 2595
Shipping Weight 2175.0 lbs
Country of Origin USA *
Item Compressed Air Dryer
Type Desiccant
ISO Class 2
CFM 800
Dew Point (Deg. F) -40
For Air Comp. HP 150
Voltage 115
Full Load Amps 4.0
Hz 60
Phase 1
Inlet Flow Capacity @ 100 PSI 800
Outlet Flow Capacity @ 100 PSI 682.00
Inlet/Outlet NPTF (In.) 3
Max. Working Pressure (PSI) 150
Min. Working Pressure (PSI) 75
Max. Inlet Temp. (Deg. F) 120
Max. Ambient Temp. (F) 120
Pressure Drop 3 psi
Cycle 10 minute
Exhaust Muffler Included
Diffuser Removable, Cleanable
Control Valve Non Lubricated
Control Panel Microprocessor with MODBUS Capability
Height (In.) 88
Width (In.) 64
Depth (In.) 51
Features Maintenance Indicators
Includes Pre and Post Filter
* This product's country of origin is subject to change

Compliance and Restrictions