Check Availability
  • INGERSOLL RAND 

    75 CFM Compressed Air Dryer, For 15HP Maximum Air Compressor, 200 psi

  • Item # 29FK71
  • Mfr. Model # D127EC
75 CFM Compressed Air Dryer, For 15HP Maximum Air Compressor, 200 psi
Qty
  • Web Price
    $3,515.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Refrigeration compressor turns off during periods of reduced loads to match actual compressed airflow, drawing only the energy required to provide continuous-pressure dew point performance. Innovative centrifugal separator allows high moisture separation and removal. Unwanted water from the air is discarded through a timed condensate drain.

• ISO Class: 4*
Show More Close
 

Technical Specifications

Item # 29FK71
Mfr. Model # D127EC
UNSPSC #23201202
Catalog Page 2597
Shipping Weight 190.0 lbs
Country of Origin USA *
Item - Refrigerated Air Dryers Refrigerated Compressed Air Dryer
Max. Flow - Air Treatment 75 cfm
Max. Air Compressor HP 15
Max. Inlet Temp. - Air Treatment 120 Degrees F
ISO Class - Air Treatment 5
Input Voltage - Air Treatment 115VAC
Phase - Air Treatment 1
Connection Size - Air Treatment 1" NPT
Max. Incoming Pressure - Air Treatment 200 psi
Dew Point 45 Degrees F
Full Load Amps 13.5
Power 0.94kW
Max. Ambient Temp. 113 Degrees F
Refrigerant R-134A
Refrigeration Compressor HP 1/2
Finish Powder Coated
Bracket Kit No
Heat Exchanger Material Aluminum
Overall Height 30-13/32"
Overall Width 22-13/32"
Overall Depth 16-39/64"
Features Digital Controller
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In