Check Availability
  • INGERSOLL RAND 

    5PK1000 Micro Ribbed V-Belt, Outside Length 39"

  • Item # 4VE90
  • Mfr. Model # 89306294
5PK1000 Micro Ribbed V-Belt, Outside Length 39"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This polyurethane belt is oil- and heat-resistant.
Show More Close
 

Technical Specifications

Item # 4VE90
Mfr. Model # 89306294
UNSPSC #40151610
Catalog Page 2574
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Banded V-Belt
V-Belt Type Micro Ribbed V-Belt
V-Belt Section PK
Industry Number 5PK1000
Number of Ribs 5
Outside Length 39"
Top Width 25mm
Material Polyurethane
Resists Oil, Heat
For Use With 7.5 HP UP6-Series Units: 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 4RU64, 4RU65, 4RU66, 4RU67
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms