Check Availability
  • INGERSOLL RAND 

    500 CFM Desiccant Compressed Air Dryer

  • Item # 2HUD1
  • Mfr. Model # HLA5001H00AA
500 CFM Desiccant Compressed Air Dryer
Qty
  • Web Price
    $14,887.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heatless Twin Tower Regenerative Desiccant Air Dryers
• ISO Class: 2* Max. working pressure: 150 psi Max. inlet temp.: 120°F 115V 5.0 full-load amps
1-phase units feature advanced microprocessor controllers and include prefilters and afterfilters to remove oil and contaminates. NEMA 4 enclosure protects controller against water and condensation. Easy desiccant change. Switching valves direct wet inlet air between the 2 towers to provide a continuous supply of dry air. Diagnostic controls show regenerative sequence status.
Show More Close
 

Technical Specifications

Item # 2HUD1
Mfr. Model # HLA5001H00AA
UNSPSC #40151610
Catalog Page 2595
Shipping Weight 1595.0 lbs
Country of Origin USA *
Item Compressed Air Dryer
Type Desiccant
ISO Class 2
CFM 500
Dew Point (Deg. F) -40
For Air Comp. HP 150
Voltage 115
Full Load Amps 4.0
Hz 60
Phase 1
Inlet Flow Capacity @ 100 PSI 500
Outlet Flow Capacity @ 100 PSI 425
Inlet/Outlet NPTF (In.) 2
Max. Working Pressure (PSI) 150
Min. Working Pressure (PSI) 75
Max. Inlet Temp. (Deg. F) 120
Max. Ambient Temp. (F) 120
Pressure Drop 3 psi
Cycle 10 minute
Diffuser Removable, Cleanable
Control Valve Non Lubricated
Control Panel Microprocessor with MODBUS Capability
Height (In.) 83
Width (In.) 56-1/2
Depth (In.) 40
Features Remote
* This product's country of origin is subject to change

Compliance and Restrictions