Check Availability
  • INGERSOLL RAND 

    47499581001 Micro Ribbed V-Belt, Outside Length 49-7/32"

  • Item # 40AY73
  • Mfr. Model # 47499581001
47499581001 Micro Ribbed V-Belt, Outside Length 49-7/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40AY73
Mfr. Model # 47499581001
UNSPSC #26111801
Catalog Page 2574
Shipping Weight 0.28 lbs
Country of Origin China *
Item Banded V-Belt
V-Belt Type Micro Ribbed V-Belt
V-Belt Section PK
Industry Number 47499581001
Number of Ribs 5
Outside Length 49-7/32"
Material Neoprene
For Use With 5 and 7.5 HP R-Series Units: 40AY55, 40AY58, 40AY59, 40AY62, 40AY64, 40AY68, 40AY72, 40AY74, 40AY76, 40AY78, 40AY79, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, 46Z608
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms