Check Availability
  • INGERSOLL RAND 

    3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 3FRU3
  • Mfr. Model # 2475N5FP-200-3
3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal
Qty
  • Web Price
    $3,498.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compressor includes an air-cooled aftercooler to remove additional moisture, low oil protection switch to prevent pump from running dry, and electronic drain valve.

• Expected pump life: 15,000 hr.
• 100% continuous-duty
• ASME tank with discharge isolation valve
• Must be hardwired
• Required start-up kit sold separately
Show More Close
 

Technical Specifications

Item # 3FRU3
Mfr. Model # 2475N5FP-200-3
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 809.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 3
Input Voltage - Air Compressor 200VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 16.8
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Fully Packaged
Amps 14.4
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 79.4
Pump RPM 1040
Pump Oil Capacity 41.6 oz.
On Pressure Switch Setting 135
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 38-1/8"
Overall Width 24"
Overall Height 70-1/8"
Standards ASME, California Code, CSA
Includes Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions