Check Availability
  • INGERSOLL RAND 

    3 Phase - Electrical Vertical Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120 ga

  • Item # 1WF63
  • Mfr. Model # 2545K10V
3 Phase - Electrical Vertical Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120 ga
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 100% continuous-duty compressor features a totally enclosed belt guard, automatic Start/Stop control, and an oil sight glass.

• Expected pump life: 15,000 hr.
• ASME tank with discharge isolation valve
• Must be hardwired
• Required start-up kit sold separately
Show More Close
 

Technical Specifications

Item # 1WF63
Mfr. Model # 2545K10V
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 1200.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 35.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 120 gal.
Compressor Package Type Base Model
Amps 27
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83.0
Pump RPM 1050
Pump Oil Capacity 2.3 qt.
On Pressure Switch Setting 135
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 38-1/4"
Overall Width 32"
Overall Height 82"
Standards ASME, California Code, CSA
Includes Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions