Check Availability
  • INGERSOLL RAND 

    3 Phase - Electrical Vertical Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 16V886
  • Mfr. Model # 2475N7.5A
3 Phase - Electrical Vertical Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 gal
Qty
  • Web Price
    $2,964.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 100% continuous-duty compressor features a totally enclosed belt guard and an automatic StartStop control.

• Expected pump life: 15,000 hr.
• ASME tank with discharge isolation valve
• Must be hardwired
• Required start-up kit sold separately
Show More Close
 

Technical Specifications

Item # 16V886
Mfr. Model # 2475N7.5A
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 578.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 7.50
Phase - Electrical 3
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 24.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 22
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 85.0
Pump RPM 1500
Pump Oil Capacity 41.6 oz.
On Pressure Switch Setting 135
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 36-1/2"
Overall Width 24"
Overall Height 70"
Standards ASME, California Code, CSA
Includes Manual Drain Valve, Motor Starter, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions