Check Availability
  • INGERSOLL RAND 

    3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120

  • Item # 3FRU6
  • Mfr. Model # 2545E10FP-200-3
3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120
Qty
  • Web Price
    $4,606.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compressor includes an air-cooled aftercooler to remove additional moisture, low oil protection switch to prevent pump from running dry, and electronic drain valve.

• Expected pump life: 15,000 hr.
• 100% continuous-duty
• ASME tank with discharge isolation valve
• Must be hardwired
• Required start-up kit sold separately
Show More Close
 

Technical Specifications

Item # 3FRU6
Mfr. Model # 2545E10FP-200-3
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 829.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 200VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 35.0
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Fully Packaged
Amps 28.1
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83.0
Pump RPM 1050
Pump Oil Capacity 2.3 qt.
On Pressure Switch Setting 135
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Dual Control
Motor Type Open Dripproof
Overall Length 72"
Overall Width 30"
Overall Height 56"
Standards ASME, California Code, CSA
Includes Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions