Check Availability
  • INGERSOLL RAND 

    3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120

  • Item # 16V893
  • Mfr. Model # 2545E10-P
3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120
Qty
  • Web Price
    $5,082.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compressor includes an air-cooled aftercooler to remove additional moisture, low oil protection switch to prevent pump from running dry, and electronic drain valve.

• Expected pump life: 15,000 hr.
• 100% continuous-duty
• ASME tank with discharge isolation valve
• Must be hardwired
• Required start-up kit sold separately
Show More Close
 

Technical Specifications

Item # 16V893
Mfr. Model # 2545E10-P
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 897.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 460VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 35.0
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Fully Packaged
Amps 14
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83.0
Pump RPM 1050
Pump Oil Capacity 2.3 qt.
On Pressure Switch Setting 135
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Dual Control
Motor Type Open Dripproof
Overall Length 70-7/16"
Overall Width 27-13/16"
Overall Height 49-15/16"
Standards ASME, California Code, CSA
Includes Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions