Check Availability
  • INGERSOLL RAND 

    3-Phase 10 HP Rotary Screw Air Compressor with 80 gal. Tank Size

  • Item # 40AY69
  • Mfr. Model # R7.5I-A125/80-460-3
3-Phase 10 HP Rotary Screw Air Compressor with 80 gal. Tank Size
Qty
  • Web Price
    $9,306.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features premium-efficiency IE3 motor, sequential cooling system, and a standard microprocessor controller. PTFE stainless steel braided oil hoses, O-ring face seals, and leak-free air ends. 69dB sound level.

• Tri-voltage TEFC motor
• Soft-starting star delta starter
Show More Close
 

Technical Specifications

Item # 40AY69
Mfr. Model # R7.5I-A125/80-460-3
UNSPSC #40151601
Catalog Page 2573
Shipping Weight 931.0 lbs
Country of Origin USA *
Item - Air Compressor Rotary Screw Air Compressor
Air Dryer Included No
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 460VAC
Free Air CFM @ Max. Pressure - Air Compressor 36.7
Tank Size - Air Compressor 80 gal.
(F)NPT Outlet 3/4"
Max. Pressure - Air Compressor 125 psi
Tank Style - Air Compressor Horizontal
Full Load Amps 16.0
ASME Tank Yes
dBA @ 3 Feet 69
Motor RPM 3550
Duty Continuous
Ambient Temp. Range 35 to 104 Degrees F
Overall Length 68"
Overall Depth 29"
Overall Height 68"
Item Rotary Screw Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions