Check Availability
  • INGERSOLL RAND 

    250 psi Standard High Efficiency Filter

  • Item # 32NA09
  • Mfr. Model # FA230IH
250 psi Standard High Efficiency Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Filter media repels water and oils to provide extended filter life and minimized pressure drop across the filter element. Includes a filter element service indicator.
Show More Close
 

Technical Specifications

Item # 32NA09
Mfr. Model # FA230IH
UNSPSC #40161504
Catalog Page 2600
Shipping Weight 5.5 lbs
Country of Origin Slovenia *
Item - Air Filters General Purpose Filter
For Removal Of Oil Aerosols, Particles, Water
Filter Rating - Air Treatment 0.01 micron
Connection Size - Air Treatment 1" NPT
Max. Incoming Pressure - Air Treatment 250 psi
Max. Flow - Air Treatment 135 cfm
Bowl Material - Air Treatment Aluminum
Size - Air Treatment Standard
Bowl Size - Air Treatment 8.3 oz.
Max. Temp. 176 Degrees F
Drain Port Size 1/2" NPT
Drain Type Automatic
Housing Material Aluminum
Overall Height 12.56"
Overall Width 5.08"
Includes Internal Drain, Pressure Differential Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.